Beli torsi meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SONJACK Torsimeter
    Mulai

    Rp1.599.900

  2. HIOS Torque Meter
    Rating:
    100% of 100
    (2)
    Mulai

    Rp43.999.900

    HIOS Torque Meter
    Deskripsi:
    - Fidaptor- AC Adapter- Inspection result document
  3. NIPPO Time Card Rack
    Mulai

    Rp739.900

    NIPPO Time Card Rack
    Deskripsi:
    -Slim, wall-mounted type.-With a sub-pocket on the lowest stage.
    atribut:
    • Type: For 10 Persons
    • Width x Depth x Height: 105x40x450mm
  4. Fenix Ex Flashlight
    21%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp789.900

    Fenix Ex Flashlight
    Deskripsi:
    FenixWF05E adalah senter intrinsically safe explosion-proof, ditujukan untuk semua area yang berisiko meledak, tidak termasuk ranjau bawah tanah. Itu telah lulus tes yang diperlukan dan disertifikasi oleh IECEx, ATExdan CSA. Dengan demikian produk ini dapat digunakan dengan aman di Zona 1 dan Zona 2, di mana terdapat campuran gas yang mudah meledak milik IIA, IIB dan IIC; dan dapat digunakan di area debu yang mudah terbakar: Zona 21 dan Zona 22 juga, seperti minyak bumi, industri kimia dan tekstil, pengendalian kebakaran, area metalurgi, stasiun dan area pembangkit listrik, dan pabrik penghasil kertas, dll.Kelengkapan:FenixWF05E flashlight x1AAA Alkaline batteries x1Lanyard x1Spare O-ring x1User manual x1
    atribut:
    • Impact Resistance (m): 1
  5. TOHNICHI Torque Wrench
    37%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.199.900

    TOHNICHI Torque Wrench
    Deskripsi:
    Since the amount of deformation is smaller than that of the plate type, operator fatigue is reduced. Since the dial scale can be rotated, it is possible to set the pointer to the set torque and complete with 0. For inspection and tightening.
  6. CDI Micrometer Adjustable Newton Meter Torque Wrenches Single Scale
    33%
    Mulai

    Rp9.999.900

    CDI Micrometer Adjustable Newton Meter Torque Wrenches Single Scale
    atribut:
    • Torque Adjustable Range (N・m): 150 to 800
    • Input Drive (mm): 19.0
    • Total Length (mm): 1067
    • Accuracy: ±3%CW、±4%CCW (20 to 100% of full scale)
  7. CDI Ratcheting Micrometer Torque Wrench
    Mulai

    Rp5.199.900

    CDI Ratcheting Micrometer Torque Wrench
    Deskripsi:
    Ratcheting noninsulated micrometer torque wrenches have a gear mechanism on the head that allows the wrench to rotate freely in one direction without removing the wrench head from the fastener and repositioning the wrench. They have a fixed, non-flex head with ratcheting action that allows torque to be applied to fasteners in tight spaces.
    atribut:
    • UNSPSC: 27111715
    • Calibration Certificate Included: Yes
    • Corrosion Resistant: Yes
    • Dual Scale: Yes
    • Extended Data Testing: Yes
    • Finish: Chrome
    • Head Movement: Ratcheting
    • Head Type: Standard
    • Insulated: No
    • Material: Alloy Steel
    • Min. Number of Cycles: 5000
    • Non-Sparking: No
    • Number of Geared Teeth: 30
    • Ratcheting: Yes
    • Rotation: Clockwise and Counterclockwise
    • Standards: ASME B107.14-2004, ISO 6789
    • Tether Style: Not Tether Capable
    • Torque Adjustability: Adjustable
    • Torque Limiting Mechanism: Click-Type
    • Torque Setting: Adjustable
    • Visual/Audible Indicators: Audible Click
  8. TOHNICHI Kunci Torsi
    Rating:
    100% of 100
    (2)
    Mulai

    Rp3.099.900

    TOHNICHI Kunci Torsi
    Deskripsi:
    Memory Pointer for easy Torque Reading. Ideal for torque measuring and quality check application with accuracy ± 3%.
  9. Wipro Torsimeter Digital Mini
    Mulai

    Rp2.499.900

    Wipro Torsimeter Digital Mini
    atribut:
    • Accuracy (%): CW/± 2, CCW/± 2
    • Capacity (N m): 0.9-30
    • Length (mm): 230
    • Min. Scale Value: 0.01
    • Range (Kg.m): 0.09-3.05
    • Square Drive (inch): 1/4
    • Troque (ft-lbs): 0.66-22.12
  10. TEKIRO Torque Wrench (Kunci Torsi)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp1.499.900

    TEKIRO Torque Wrench (Kunci Torsi)
    Deskripsi:
    TEKIRO Kunci Torsi 4 - 20 N.m merupakan Torque wrench atau kunci momen atau sering disebut juga dengan nama kunci torsi. Fungsi dari kunci momen ini untuk mengukur kekencangan baut / mur sesuai dengan spesifikasi kekencangan yang telah ditentukan berdasarkan mutu atau kualitas mur dan baut, sehingga baut / mur yang dikencangkan tadi tidak kendor, tidak menyebabkan ulir menjadi dol maupun baut menjadi patah. Pengaplikasian kunci momen ini biasanya ada di tahap akhir dari proses mengencangkan baut setelah sebelumnya dikencangkan dengan menggunakan kunci pass maupun ring dengan menggunakan tangan biasa. Khusus pengencangan pada bagian komponen yang terbuat dari lempeng baja cor seperti blok mesin / head cylinder diperlukan pengencangan secara bertahap (tidak langsung full) guna menghindari efek puntir / yang bisa menyebabkan komponen tersebut pecah/ retak.TEKIRO Kunci Torsi mudah digunakan, pertama dilakukan adalah mengatur setelan kekencangan kunci momen berdasarkan spesifikasi mutu baut. Selanjutnya pasang kunci shock dan extensionnya di bagian ujung momen dan lakukan pengencangan hingga terdengar bunyi klik. Pada setiap kunci momen ini memiliki batasan maksimal dan minimal torsi yang bisa dikencangkan dan diukur dengan menggunakan kunci torque wrench. Agar nantinya kunci ini awet sebaiknya gunakan kunci momen dibawah nilai maksimum yang bisa diukur dengan menggunakan kunci torsi tersebut.Kunci torsiBerfungsi untuk mengukur kekencangan baut/mur sesuai dengan spesifikasi kekencangan yang telah ditentukanMencegah baut/mur kendor, tidak menyebabkan ulir menjadi dol maupun baut menjadi patahMaterial : Chrome vanadium
  11. KRISBOW Key Cabinet (Kotak Kunci)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp409.900

  12. monotaro Digital Torque Wrench (Kunci Torsi Digital)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.999.900

    monotaro Digital Torque Wrench (Kunci Torsi Digital)
    Deskripsi:
    Produk ini juga sering disebut dengan Kunci Momen Digital
    atribut:
    • Pricision (%): CW ± 2 / CCW ± 2
    • Accessories: Resin case
    • Power: Two AAA batteries x 2 (sold separately)
    • Number of Gears: 36
    • Overall Length (mm): 460
    • Plug-In Angle (mm [inch]): 9.5[3/8]
    • Measurement Direction: CW (right) / CCW (left)
    • Torque Range (N m): 10 to 135
  13. NIPPO Time Card Rack
    Mulai

    Rp989.900

    NIPPO Time Card Rack
    Deskripsi:
    -Slim, wall-mounted type.-With a sub-pocket on the lowest stage.
  14. Energizer Max Alkaline Battery D (Baterai D (Besar))
    Mulai

    Rp92.900

    Energizer Max Alkaline Battery D (Baterai D (Besar))
    atribut:
    • Battery Shelf Life: 10 Years
    • Classification: Alkaline
    • Chemistry: Zinc-Manganese Dioxide (Zn/MgO2)
    • Battery Terminal Type: Button Top
    • Battery Size: D
    • Voltage (V): 1.5
  15. TOHNICHI Kunci Torsi
    Rating:
    100% of 100
    (5)
    Mulai

    Rp2.199.900

  16. monotaro Set Mata Kunci Torsi (Kunci Torsi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.299.900

    monotaro Set Mata Kunci Torsi (Kunci Torsi)
    Deskripsi:
    Produk ini juga sering disebut dengan Kunci Torsi
    atribut:
    • Pricision (%): ± 4
    • Number of Gears: 24T
    • Overall Length (mm): 263
    • Plug Angle (mm): 6.35
    • Head Shape: Ratchet type
    • Set Contents: H3/H4/H5/H6/H8/H10/T15/T20/T25/T27/T30/T40/PH2/PH3/H5 x 100mm/Extension bar
    • Torque Range (N m): 1 to 25
  17. KRISBOW Key Cabinet 20 Keys (Kotak Kunci)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

  18. NIKKO STEEL Welding Electrode Mild Steel RD-260 (Kawat Las Elektroda)
    40%
    Rating:
    100% of 100
    (5)
    Mulai

    Rp39.900

    NIKKO STEEL Welding Electrode Mild Steel RD-260 (Kawat Las Elektroda)
    Deskripsi:
    Digunakan untuk pengelasan konstruksi umum (kelas 42kgf/mm², baja ST.41). Jenis salutan: High Titania, YP: 43.5kgf/mm², TS: 52.1kgf/mm², Є: 29%, CIV (0°C): 8.8kgf-m Posisi las: Semua posisi. Penetrasi sedang, alur las bagus, asap sedikit, terak mudah lepas. Cocok untuk konstruksi kapal, bangunan, otomatif. Arus: AC, DC+, DC-
    atribut:
    • Certifications: AWS A5.1 E6013, JIS Z 3211 D4313
    • Current: AC, DC+, DC-
    • Yield Point (kgf/mm²): 43.5
    • Tensile Strength (kgf/mm²): 52.1
    • Elongation (%): 28
  19. TONE Torque Wrench Preset Type
    Mulai

    Rp3.599.900

    TONE Torque Wrench Preset Type
    Deskripsi:
    The assembly, maintenance, and inspection at the location requires torque settings, such as complex, electric facility, automotive, heavy equipment and aircraft.
  20. PROTO Digital Torque Meter
    Mulai

    Rp7.999.900

    PROTO Digital Torque Meter
    Deskripsi:
    Handheld torque meters are portable devices for the measurement and calibration of torque wrenches to determine if they are operating within specifications. They can be carried to a jobsite or workstation where a torque wrench is used instead of having to take the tool to a lab for testing. Torque meters allow measurements to be recorded for later analysis.
Daftar Harga torsi meter Terbaru November 2026
SONJACK TorsimeterRp1.599.900
HIOS Torque MeterRp43.999.900
NIPPO Time Card RackRp739.900
Fenix Ex FlashlightRp789.900
TOHNICHI Torque WrenchRp2.199.900
CDI Micrometer Adjustable Newton Meter Torque Wrenches Single ScaleRp9.999.900
CDI Ratcheting Micrometer Torque WrenchRp5.199.900
TOHNICHI Kunci TorsiRp3.099.900
Wipro Torsimeter Digital MiniRp2.499.900
TEKIRO Torque Wrench (Kunci Torsi)Rp1.499.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)